missing translation for 'onlineSavingsMsg'
Learn More

CleanSpace™ Technology Full Face Mask Spectacle Kit

Full face mask spectacle kit is designed to allow prescription lens' to be used without compromising the face seal.

Brand:  CleanSpace™ Technology PAF-1017

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 15970082

  • 243.00€ / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for comfort over long periods
  • Allows sweating and breathability
  • Easy to wash and quick drying
  • Designed for long wear in harsh environments
  • Easy and quick replacement
  • The frame is fully adjustable for all face sizes, wide frames to fit large lenses for peripheral vision
  • The frame is engineered to provide stability during vigorous activity and is easy to fit and adjust
Specifications

Specifications

AS/NZS1716: 2012, EN 12942
Aluminum, Silicone
Welding, Woodworking, Manufacturing, Smelting, Construction, Recycling Plants, Emergency Services, Mining, Agriculture, Processing Plants, Grinding
PAF-1017
70 x 150 x 70 mm
Reusable
Spectacle Kit
PAF-1014, PAF-1106
Store at -10°C to +55°C
150 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions