missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Frosters Cryogenic Apron
Click to view available options
Size:
X-Large
Specifications
Type | Cryogenic Apron |
Size | X-Large |
Material | Polyolefin, Polyester, Cotton, Polyamide |
Color | Blue |
Resistance | Water, spills, and splashes of Cryogenic material |
For Use With (Application) | The apron provides optimum protection for torso and upper legs against the effects of spills and splashes of cryogenic material |
Dimensions (L x W) | 1400 x 620mm |
Length (Metric) | 1400 mm |
Width (Metric) | 620 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'