missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ FreeZone™ Stoppering Tray Dryers, 6-Port Manifold, 230V Models
Shop All Labconco Corporation Products
Click to view available options
Plug Type:
Schuko
Includes:
3 Shelves, 6-Port Manifold
Unit Size:
Each
Description
Includes
3 shelves, 6-Port Manifold
Requires
Freeze dryer, vacuum pump
- Three 16.5 x 12 in. temperature-controlled (±1° C), adjustable shelves with sample temperature sensors
- Chamber pre-freezes samples to save time and money by eliminating need for separate freezer and product transfer
- Up to 594 sq. inches of shelf space
- Circulating fluid in shelves ranges from −40 and +40° C
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Built-in pneumatic mechanism stoppers containers on all three shelves
- Clear acrylic viewing door provides complete visibility of shelves
- 1/8 in. OD backfill port introduces sterile air or inert gas from outside source to chamber, protecting samples from atmospheric moisture and contaminants
- Lyo-Works™ OS provides real time display of freeze dryer and tray dryer parameters on 5 in. full color, capacitive touch screen on connected FreeZone 6, 12, or 18L Freeze Dryer (sold separately)
- Data may be exported via USB or Ethernet
- Microprocessor-based controller allows up to 30 different temperature programs to be stored and repeated, each using up to 16 different steps
- Display provides navigation to manual or program mode, probe temperatures, vacuum in mBar, Torr or Pa, step of program in progress, time remaining in present step, and end of program, as well as alarms
- Alerts and current operating parameter reading can be sent automatically to user-entered email addresses
- Optional 6-Port Tray Dryer Manifold accommodates either 1/2 in. or 3/4 in. flask adapters and connect to flasks and other glassware
- Optional built-in isolation valve separates Stoppering Tray Dryer from freeze dryer to shorten time necessary to reestablish working vacuum levels and to provide means for determining end point
- Freeze dryer, vacuum pump with displacement of at least 163L/minute, and freeze dry glassware (if not bulk freeze drying) are required (not included)
Compliance
All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).
Warranty
One year
Specifications
Specifications
| Type | Stoppering Tray Dryer |
| No. of Shelves | 3 |
| Temperature Range (Metric) | -40°C to +40°C |
| Material | Steel |
| Certifications/Compliance | UL, CAN/CSA, CE |
| Includes | 3 Shelves, 6-Port Manifold |
| Depth (English) | 24.6 in. |
| Depth (Metric) | 62.4 cm |
| Width (English) | 32.4 in. |
| Width (Metric) | 82.2 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur