missing translation for 'onlineSavingsMsg'
Learn More

Labconco FreeZone 18L Console Freeze Dryer

Product Code. p-200008293 Shop All Labconco Corporation Products
Click to view available options
Material:
PTFE Coil and Collector Chamber
Stainless Steel Coil and Collector Chamber
Includes:
Console
Console Dryer
Dryer, Purge Valve
Purge Valve
Purge Valve, Console
Purge Valve, Mini Chamber
Purge Valve, Mini Chamber, Console Dryer
Purge Valve, Stoppering Tray Dryer
Stoppering Tray Dryer
Unit Size:
1 unit
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17940140

Brand: Labconco 701811090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

FreeZone Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. The console features a front viewing window, interior space for a vacuum pump, and accommodation for a full size tray dryer.

  • Stainless steel or PTFE coil holds 18 liters of ice before defrosting.
  • The hp HCFC/CFC-free refrigeration system cools the collector
  • Includes a stoppering tray dryer with heated and cooled shelves, vacuum release valve control, stoppering knob and more.
  • Lyo-Works™ OS provides a real time display of collector temperature, vacuum level and optional End-Zone™ end point detection system
  • Large, intuitive 5 in. full color, capacitive touchscreen display for easy operation.
  • Stay Connected
  • View Real-Time Sample Data
  • Get Consistent, High Quality Results
  • Make Challenging Samples Easy

Specifications

Type Console Freeze Dryer
Capacity (Metric) 18 L
No. of Shelves 0
Temperature Range (Metric) -50°C
Material Stainless Steel Coil and Collector Chamber
Includes Purge Valve, Stoppering Tray Dryer
Plug Type All except North America
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.