missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Freezerbondz™ Thermal Transfer Printer Labels - 1 in. Core, Polyester (B-492)

For use on frozen surfaces including glass and polypropylene stored in liquid nitrogen. Brady™ Freezerbondz™ Thermal Transfer Printer Labels offer low temperature performance and commonly used for laboratory applications.

Brand:  Brady™ 114289

 View more versions of this product

Product Code. 30041472

  • 249.00€ / Pack of 1500

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Made of Freezerbondz II Polyester (B-492) with permanent acrylic adhesive
  • Offer print smudge resistance and solvent resistance when used with R6400 ribbon
  • Used in laboratory environments such as liquid nitrogen and autoclave applications
  • Labels are on 1 in. core, a smaller core
  • Minimum Service Temperature: -321°F
  • Maximum Service Temperature: 266°F
Specifications

Specifications

THT-144-492-1.5-SC
White
Roll
Thermal Transfer Printer Label
BBP11, 1244 Series and 1344 Series printer
0.0032 in.
Acrylic, Permanent
Matte
Polyester (B-492)
General and Industrial Identification; Laboratory Identification - Bottle, Tube and Vial, Frozen surfaces
Round
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.