missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Free and Total Chlorine Portable Photometer
Click to view available options
Range:
0 to 5mg/L
Length (Metric):
192 mm
193 mm
Unit Size:
Each
Specifications
Specifications
| Type | Portable Photometer |
| Accuracy | ±0.03mg/L |
| For Use With (Application) | Free and Total Chlorine |
| Height (Metric) | 69 mm |
| Length (Metric) | 193 mm |
| Light Source | Tungsten Lamp |
| Range | 0 to 5mg/L |
| Resolution | 0.01mg/L |
| Weight (Metric) | 0.36 kg |
| Width (Metric) | 104 mm |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion