missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ OPTIMA™ Glass and Metal Syringe with Luer-Lock Tip
Click to view available options
Volume (Metric):
20 mL
30 mL
Unit Size:
Each
Description
- With Luer-lock tip
- With steel piston
- Interchangable
- For technical use only
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Neutral Glass, Neutral Glass (Barrel), Nickel-plated Brass (Tip), Steel (Plunger) |
| Color | Clear |
| Description | Glass and Metal Syringe with Luer-Lock tip |
| Latex Free | Yes |
| Product Type | Glass and Metal Syringe |
| Disposable | Reusable |
| Graduations | Amber |
| Model | Glass and Metal Syringe |
| Quantity | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction