Learn More
Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubator, 184L
Precisely control the CO2 and temperature with Thermo Scientific™ Forma™ Series II 3110 Water-Jacketed CO2 Incubators.
Brand: Thermo Scientific™ 3121
Description
Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubators provide precise CO2 control, unsurpassed temperature stability and superior parameter recovery characteristics, with continuous contamination control technology. They provide an environment for the growth of microbiological samples or mammalian cells for research (FDA Class 1), and IVF and other regulated cell therapy applications (FDA Class 2).
Performance
- Validatable in-chamber HEPA air filtration system maintains Class 100 air quality
- Enviro-Scan™ microprocessor control
- Setpoints and calibration: Temperature, overtemperature, CO2, O2
- Audio/visual alarms with alarm silence
- Configure Audible On/Off, Access Code, HEPA Filter Change Reminder, RS-485 Interface, Automatic Tank Selector, Audible/Visual Alarms, Display Temp/RH (selectable), Display CO2/O2 (selectable)
Construction
- Durable triple-wall cabinet construction ensures optimal temperature uniformity
- Exclusive, heated dual pane inner glass door minimizes condensation, enables faster temperature recovery
- CFC-free foam insulated outer door (field-reversible)
- Magnetic outer door gasket
- Accessory outlet
- Alarm contacts (NO, NC, COM)
Ordering Information:
Options include choice of CO2 sensors, reversible door swings and a host of options including available oxygen control, relative humidity monitoring, antimicrobial copper interiors, datalogging and IQ/OQ documentation kits.
Compatible with:
- Chamber cooling coil (190645)
- Copper interior kits (1900095, 190870, 190656)
- Roller bases and stands (190648, 190647)
- Built-in gas guards (190640)
- Factory-installed data outputs (190544, 190523, 190512, 190543)
- Replacement HEPA filters and cleaning kits (760207, 190868, 1900067, 190869, 190651)
- Two-stage gas regulators (965010, 961027)
- Incubator interior components (190608, 190670, 19000056, 237020, 237016, 190884, 190879, 1900057, 190725)
Specifications
6.5 cu. ft. | |
Optional 4-20mA | |
184 L | |
0 to 20% | |
LED | |
None | |
Ambient +5° to 50°C | |
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) | |
230 V, 50/60 Hz |
UL, cUL, CE | |
Single 184L incubator | |
Polished Stainless Steel | |
IR Sensor | |
Stainless Steel | |
<90% at 37°C | |
CO2 Incubator | |
365 lb. |