missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Forma™ FDE Series Ultra-Low Temperature GP Freezers

Product Code. 16337141
Click to view available options
Electrical Requirements:
230 V 50 Hz
Capacity (Metric):
549 L
Certifications/Compliance:
CE
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16337141

Brand: Thermo Scientific™ FDE40086FV

Please to purchase this item. Need a web account? Register with us today!

Edge

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ Forma™ FDE Series ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, four capacities, and an ergonomic cabinet design.

Part of the Standard Performance (STP) family, Thermo Scientific™ Forma™ FDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2 mL vials. The FDE series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.

Warranty

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifications

Description Forma FDE Series Ultra-Low Freezers, 400-Box Capacity, 230V, 50Hz
Type Ultra-Low Freezer, Upright
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (4)
No. of Doors 1
Inner Doors 4
Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Stainless Steel
Shelves 3
Capacity (English) Shelf 165 lb.
Capacity (Metric) Shelf 75 kg
Certifications/Compliance CE
Style Upright
Display HIC 5.6 in. 7-segment display with capacitive touch buttons
Product Line Forma
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Dimensions (DxWxH) Exterior 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring Options Alarm, Recorder
Setpoint Security Yes
Connectivity External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View Compatibility Smart-Vue Compatible
Amperage 5.3/10 A
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Green Features Energy Efficient
Vial Capacity 40,000 x 2mL
Compressor H-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English) 687 lb.
Shipping Weight (Metric) 312 kg
Weight (English) 595 lb.
Weight (Metric) 270 kg
Holds 2 in. Boxes (400)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.