missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Forced Convection Chamber Furnace NA with B400 Controller

Product Code. 15908390 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
30 L
60 L
120 L
250 L
500 L
Dimensions (D x W x H) Interior:
420 x 290 x 260 mm
500 x 350 x 350 mm
600 x 450 x 450 mm
750 x 600 x 600 mm
1000 x 750 x 750 mm
Dimensions (L x W x H):
420 x 290 x 260 mm
500 x 350 x 350 mm
600 x 450 x 450 mm
750 x 600 x 600 mm
1000 x 750 x 750 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15908390

Brand: Nabertherm NA0661D2

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.

  • Maximum Temperature: 650 °C
  • Stainless steel air-baffles in the furnace for optimum air circulation
  • Swing door hinged on the right side
  • Base frame included in the delivery, NA 15/65 designed as table-top model
  • Horizontal air circulation
  • Temperature uniformity up to +/- 4 °C according to DIN 17052-1 (model NA 15/65 up to +/- 5 °C)
  • Optimum air distribution enabled by high flow speeds
  • One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Certifications/Compliance DIN 17052-1
Capacity (Metric) 60 L
Type Chamber Furnace
Includes B400 Controller
Temperature Control B400
Temperature Uniformity ±4°C
Dimensions (D x W x H) Interior 500 x 350 x 350 mm
Dimensions (L x W x H) 500 x 350 x 350 mm
Length (Metric) 500 mm
Width (Metric) 350 mm
Height (Metric) 350 mm
Weight (Metric) 350 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.