missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Key Instruments™ Flo Rite™ FR4000 Model Clear Acrylic Flowmeter with Standard Inlet Valve
Brand: Key Instruments™ FR4A40BVBN
This item is not returnable.
View return policy
Specifications
Flowmeter | |
0.4 to 5 LPM | |
100 psig | |
Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems | |
Acrylic | |
±0.5% | |
Full scale | |
65°C |
±3% | |
Stainless Steel | |
1/8 in. NPT (F) | |
165 mm | |
FR4000 | |
34.7 mm | |
Buna-N | |
Standard inlet valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction