missing translation for 'onlineSavingsMsg'
Learn More

Esculape Laboratoire™ Portable First Aid Kit in Red Pouch

Product Code. p-8001431
Click to view available options
Width (Metric):
50 mm
170 mm
Sufficient For:
1 to 4 People
4 to 10 People
Unit Size:
Each

Product Code. 11778383

Brand: Esculape Laboratoire™ 7240107

Only null left
Add to basket
Edge
Add to basket

Handle emergency medical treatment with the Esculape™ Portable First Aid Kit in Red Pouch . It includes the essential tools, bandages and burn components to handle immediate care.

  • Hydrogel burn compress helps to reduce swelling While providing immediate cooling, relieves pain and moisturizes the skin.
  • Survival blanket
  • Bandages, compresses,,forceps. gloves

Specifications

Depth (Metric) 50 mm
For Use With (Application) For professional use, sports activities or trips
Length (Metric) 120 mm
Product Type First Aid Kit
Color Red
Includes 1 survival blanket, 2 bags of 5 compresses, 5000 x 20mm 1 roll sticking plaster, 3000 x 70mm 2 gauze bandages, 10 adhesive bandages, 4 fixing clips for bands, 3 alcoholic compresses, 3 compresses to chlorhexidine, 3 anti-blows compresses, 3 mosquito compresses, 1 pair of scissors, 1 splinter tweezers, 2 pairs of vinyl gloves, 1 guide
Sufficient For 1 to 4 People
Width (Metric) 50 mm
Height (Metric) 180 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.