missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ Flat-Fold Masks, FFP3 NR D SL

Product Code. 12083196
Click to view available options
:
19g
This item is not returnable. View return policy

Product Code. 12083196

Brand: Euro Protection™ 23305

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Euro Protection™ Flat-Fold Masks, FFP3 NR D SL are constructed of soft SMS polypropylene and include a latex-free tightening elastic.

  • Outer layer: SMS polypropylene
  • Filter media: Melt-Blown electrostatic polypropylene
  • Inner layer: Soft polypropylene (SMS)
  • Adjustable tightening elastic: Latex free synthetic rubber
  • Nose clip: Reinforced polyethylene

Specifications

Certifications/Compliance EN 149:2001 + A1:2009
Material SMS Polypropylene
Filtration Layer Material Melt-Blown electrostatic polypropylene
Latex Free Yes
Material Headstrap Latex-free synthetic rubber
Material (Liner) Soft polypropylene (SMS)
Nose Piece Material Reinforced Polyethylene
Quantity 20/Box, 12 Boxes/Cs.
Weight (Metric) 19 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.