missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks
Long, tapered outside contour minimizes chipping
Brand: Fisherbrand™ FS26500125
This item is not returnable.
View return policy
Description
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.
- Reinforced top tooled with a rounded finish
- Thick-walled body
- White ceramic enamel marking spot
Compliance
Designed with ASTM™ Specification E1404 Type 1, Class 1 requirements

Specifications
Rubber | |
2.59 in. | |
Borosilicate Glass | |
25 mL | |
10.8 cm | |
Matte Finish Ceramic Enamel Marking | |
Narrow | |
5 |
Top style: Heavy duty tooled with capacity scale | |
125 mL | |
50 to 125 mL | |
4.25 in. | |
1 | |
Reusable | |
66 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks > 125mL
Spot an opportunity for improvement?Share a Content Correction