missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks

Long, tapered outside contour minimizes chipping

Brand:  Fisherbrand™ FS2650050

 View more versions of this product

Product Code. 11970707

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks are useful for measuring and mixing solutions where a high degree of accuracy is not necessary. Long, tapered outside contour minimizes chipping.

  • Reinforced top tooled with a rounded finish
  • Thick-walled body
  • White ceramic enamel marking spot

Compliance

Designed with ASTM™ Specification E1404 Type 1, Class 1 requirements

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rubber
1.96 in.
Borosilicate Glass
10 mL
7.8 cm
Matte Finish Ceramic Enamel Marking
Narrow
1
Top style: Heavy duty tooled with capacity scale
50 mL
20 to 50 mL
3.07 in.
1
Reusable
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Reusable Glass Narrow-Mouth Erlenmeyer Flasks > 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.