missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity Hydrometers for Liquids Lighter than Water

Product Code. 11809270 Shop All Fisherbrand Products
Click to view available options
ASTM Number:
103H
104H
105H
106H
107H
82H
83H
84H
85H
86H
87H
88H
Certifications/Compliance:
3-point Cert, ASTM E100-14 T1
3-point Cert, ASTM E126, E100-14 T1
Specific Gravity Range:
0.650 to 0.700 ASTM 82H-62
0.700 to 0.750 ASTM 103H-62
0.700 to 0.750 ASTM 83H-62
0.750 to 0.800 ASTM 104H-62
0.750 to 0.800 ASTM 84H-62
0.800 to 0.850 ASTM 105H-62
0.800 to 0.850 ASTM 85H-62
0.850 to 0.900 ASTM 86H-62
0.850 to 0.900 ASTM106H-62
0.900 to 0.950 ASTM 87H-62
0.950 to 1.00 ASTM 88H-62
Volume (Metric):
260 mL
275 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11809270

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Accuracy of hydrometer meets or exceeds ASTM™ E 100 specifications.

  • Use Cylinder 08-530K
  • Temperature of standardization: 60°F

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Compliance

Calibrated according to ASTM™ E 126 specifications

TRUSTED_SUSTAINABILITY

Specifications

ASTM Number 103H
Increments 0.001
Certifications/Compliance 3-point Cert, ASTM E126, E100-14 T1
Length (Metric) 260 mm
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 0.700 to 0.750 ASTM 103H-62
Volume (Metric) 260 mL
Temperature of Standardization 60°F
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.