missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity 275mL Hydrometers for Liquids Heavier than Water

Accuracy meets or exceeds ASTM E 100 specifications.

Brand:  Fisherbrand™ 116034HC

 View more versions of this product

Product Code. 11707844

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Accuracy meets or exceeds ASTM E 100 specifications.

  • Temperature of standardization: 60°F
  • Division: 0.0005
  • Length: 330mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

89H
3-point Certification, ASTM E126, Cited in ASTM E100-14 Table 1
Soda Lime Glass
1.00 to 1.05 ASTM 89H-62
60°F
0.0005
330 mm
Liquids heavier than Water
275 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.