missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water

Product Code. 11757255 Shop All Fisherbrand Products
Click to view available options
ASTM Number:
125H
126H
127H
128H
129H
130H
131H
132H
Certifications/Compliance:
3-point Cert, ASTM E126, E100-14 T1
Specific Gravity Range:
1.00 to 1.05 ASTM 125H-62
1.05 to 1.10 ASTM 126H-62
1.10 to 1.15 ASTM 127H-62
1.15 to 1.20 ASTM 128H-62
1.20 to 1.25 ASTM 129H-62
1.25 to 1.30 ASTM 130H-62
1.30 to 1.35 ASTM 131H-62
1.35 to 1.40 ASTM 132H-62
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11757255

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Accuracy meets or exceeds ASTM E 100 specifications.

  • Temperature of standardization: 60°F
  • Division: 0.001
  • Length: 260mm

Compliance

Calibrated according to ASTM™ E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

ASTM Number 131H
Increments 0.001
Certifications/Compliance 3-point Cert, ASTM E126, E100-14 T1
Length (Metric) 260 mm
For Use With (Application) Liquids heavier than Water
Specific Gravity Range 1.30 to 1.35 ASTM 131H-62
Volume (Metric) 260 mL
Temperature of Standardization 60°F
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.