missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ASTM™ Specific Gravity 260mL Hydrometers for Liquids Heavier than Water
Accuracy meets or exceeds ASTM E 100 specifications.
Brand: Fisherbrand™ 116038EC
This item is not returnable.
View return policy
Description
- Temperature of standardization: 60°F
- Division: 0.001
- Length: 260mm
Compliance
Calibrated according to ASTM™ E 126 specifications.
Specifications
129H | |
3-point Certification, ASTM E126, Cited in ASTM E100-14 Table 1 | |
Soda Lime Glass | |
1.20 to 1.25 ASTM 129H-62 | |
60°F |
0.001 | |
260 mm | |
Liquids heavier than Water | |
260 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction