missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Base Molds

Product Code. p-91758 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
15 mm
Width (Metric):
15 mm
This item is not returnable. View return policy

Product Code. 17811622

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use in the preparation of pathology specimens

  • Available in common base mold sizes; can be used with the same styles and types of cassettes and embedding rings
  • Molds are made from specially formulated plastic, offering excellent thermal exchange
  • A smooth interior finish and round corners facilitate specimen removal

Specifications

Product Type Base Mold
Material Plastic
Length (Metric) 15 mm
Width (Metric) 15 mm
Length (English) 0.6 in.
Width (English) 0.6 in.
Depth (Metric) 0.5 cm
Depth (English) 0.19 in.
Dimensions (L x W x H) 0.6 x 0.6 x 0.2 in. (15 x 15 x 5 mm)
Disposable Single-use
For Use With (Application) Can be use with same styles and types of cassettes and embedding rings and provides offering excellent thermal exchange
Quantity 500/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.