missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Baume Hydrometers

Product Code. 11716933 Shop All Fisherbrand Products
Click to view available options
Certifications/Compliance:
Without 3-point certification
Increments:
0.1°
Length (Metric):
290 mm
295 mm
305 mm
310 mm
Baume Range:
19 to 31°
29 to 41°
40 to 51°
49 to 61°
60 to 70°
9 to 21°
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11716933

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Baume heavy scale for working with liquids heavier than water.

Baume heavy scale for working with liquids heavier than water.

  • Permanently marked with individual serial numbers

Order Info

Use Fisherbrand cylinder 08-530J with 250mL of liquid for submersion, available separately

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Compliance

Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.

TRUSTED_SUSTAINABILITY

Specifications

Type Baume Hydrometer
Increments 0.1°
Certifications/Compliance Without 3-point certification
Length (Metric) 305 mm
Material Soda Lime Glass
Baume Range 29 to 41°
For Use With (Application) Baume 'Heavy' Scale For Liquids Heavier than Water
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.