missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accupHast™ Variable Temperature pH Combination Electrodes: Mercury-Free
Fast, accurate response despite temperature changes
283.00€ - 624.00€
Specifications
Junction | Dual Ceramic |
---|---|
pH Range | 0 to 14 |
Filling Solution Type | Saturated KCl |
Internal Reference | Ag/AgCl |
Diameter (English) | 0.4 in. |
Product Code | Brand | Connector Types | Length (Metric) | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Length (Metric) | Model | Price | Quantity & Availability | |||
11520074
|
Fisherbrand™
13-620-113 |
BNC/0.25 in. Phone ATC | 143 mm | pH/ATC, Extra-long epoxy body |
624.00€
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
11520104
|
Fisherbrand™
93X558801 |
U.S. Standard/Pin | 140 mm | Extra-long epoxy body | N/A | ||||
11530104
|
Fisherbrand™
93X558901 |
U.S. Standard/Pin | 165 mm | MicroProbe™ glass body | N/A | ||||
11540104
|
Fisherbrand™
93X559001 |
U.S. Standard/Pin | 102 mm | Standard glass body | N/A | ||||
11550114
|
Fisherbrand™
93X218903 |
BNC | 165 mm | MicroProbe™ glass body |
461.00€
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
10154724
|
Fisherbrand™
93X218904 |
BNC | 140 mm | Extra-long epoxy body |
290.00€
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
11540114
|
Fisherbrand™
93X218902 |
BNC | 102 mm | Standard glass body |
283.00€
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
11530074
|
Fisherbrand™
13-620-114 |
BNC/Mini-Phone ATC | 143 mm | pH/ATC, Extra-long epoxy body |
538.00€
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
Description
Fast, accurate response despite temperature changes
- Patented design with dual ceramic junctions, sealed Ag/AgCl reference and special electrolyte
- Eliminates slow response when measuring samples at different temperatures in quick succession
- Accurate to ±0.01pH at 25°C and ±0.05pH from -5° to +80°C
- Response time, 20 seconds or less; negligible drift
- Isolated reference element and outer KCl fill solution
- Eliminates clogging from silver compound precipitates
- No silver or mercury to contaminate samples
- Choice of standard and MicroProbe™ glass or extra-long epoxy bodies
accupHast Standard Glass Body Electrode
- Standard size glass body
- Immersion to 102mm
- Body and tip diameter, 10mm
- Semimicro size glass body
- Immersion to 165mm
- Body diameter, 10mm; tip diameter, 5mm
- Extra-long epoxy body
- Immersion to 140mm
- Body diameter, 10mm
- Extra-long epoxy body
- Built-in ATC probe
- Immersion to 143mm
- Body diameter, 10mm
Specifications
Dual Ceramic | |
Saturated KCl | |
0.4 in. |
0 to 14 | |
Ag/AgCl | |
10 mm |