missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Coverguard™ FFP1 NR D Face Mask
The Coverguard™ FFP1 masks are single-use and protect against non-toxic solid and liquid aerosols, in applications such as farming, silviculture and fishing, light industries, maintenance, infrastructure and building, DIY, as well as general use in the lab or field.
Brand: Coverguard™ 23101
This item is not returnable.
View return policy
Description
- PPE Cat. III FFP1 NR D
- Disposable
- Electrostatic filter media
- Sliding elastic band for better adjustment
- Latex-free, non-woven polypropylene
- Adjustable nose clip
Specifications
CE PPE Category III FFP1 NR D, EN 149:2001 + A1:2009 | |
Single-use | |
No | |
Yes | |
Adjustable Nose Clip with PU Foam Nose Pad | |
Non-sterile |
FFP1 Disposable Shell Mask, Welded Outer Contour | |
Non-woven Polypropylene | |
FFP1 | |
Synthetic Rubber Elastic (Latex Free) | |
Non-Toxic Aerosols and Non-Toxic Dusts | |
Shell Mask |