missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ FC S Series Flocculators with Independent Positions
With independent positions that allow standard conditions to be adopted for jar tests, which are the basic requirement for reproducible results. Velp Scientifica™ FC S Series Flocculators with Independent Positions offer precise speed from an electronically controlled DC gear motor.
1655.00€ - 2030.00€
Specifications
Speed | 10, 15, 30, 45, 60, 90, 120, 150, 200 and 300 rpm |
---|---|
Voltage | 100/240 V |
Height (Metric) | 347 mm |
Frequency | 50/60 Hz |
Product Code | Brand | Model | Wattage | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Wattage | Weight (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11761424
|
Velp Scientifica™
F105A0111 |
FC S4 - 4 positions | 18 w | 12.5 kg | 645 mm |
1655.00€
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
||
12922500
|
Velp Scientifica™
F105A0112 |
FC S6 - 6 positions | 23 w | 18 kg | 935 mm |
2030.00€
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||
Description
- Independently selectable speeds - 10, 15, 30, 45, 60, 90, 120, 150, 200 and 300 rpm
- Same product can be submitted to different conditions in parallel
- Reliable and repeatable results from Velp stirring quality
- Speed can be changed during the run
- Illuminated back panel to simplify sample observation
- Stirring rods adjustable in height without tools
- Strong resistance to chemical and mechanical corrosion
- Available in 4-position and 6-position jar tester models
Specifications
10, 15, 30, 45, 60, 90, 120, 150, 200 and 300 rpm | |
100/240 V | |
347 mm | |
50/60 Hz |