missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ F1.5 Model ThermoMixer™
Use this thermal cycler for transformation of bacteria strains and plasmids. Eppendorf™ F1.5 Model ThermoMixer™ have a fixed block for 0.5/1.5/2.0 mL tubes and plates. Prevention of condensate formation in small vessels can be achieved with the heated lid Eppendorf ThermoTop (optional).
Brand: Eppendorf™ 5384000012
3062.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Anti-spill technology prevents lid wetting and cross-contamination
- Heating and mixing in 0.5/1.5/2.0 mL reaction vessels (F0.5/F1.5/F2.0) or plates (FP)
- Up to 1,500rpm (F1.5/F2.0) or 2,000rpm (F0.5/FP) for efficient sample mixing
- Outstanding 2DMix-Control technology results in excellent mixing performance
- Predefined temperature keys (37°C, 42°C, 56°C and 95°C) for simple and intuitive operation
- Very fast heat up speed of up to 18°C/min, reducing your waiting time
- Eppendorf PhysioCare Concept provides ergonomic design and operation
Specifications
Max. ±0.5°C at 20°C to 45°C | |
1.5mL Smartblock | |
220 to 240 V, 50/60 Hz, 200 W | |
170 mm | |
304 mm | |
50 to 60 Hz | |
300 to 1500 rpm |
1 to 100°C | |
220 to 240 V | |
ThermoMixer F1.5 | |
206 mm | |
Used to Transformation of Bacteria Strains and Plasmids | |
USB Interface | |
1500 rpm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction