missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Extran™ AP 17
Click to view available options
Volume (Metric):
5 L
Container Type:
Plastic bottle
Unit Size:
5 L
Specifications
Specifications
| Form | Concentrated Liquid |
| pH | 13 (aq. soln., 20°C) |
| Appearance | Colorless |
| Composition | Free alkali (NH3) |
| Concentration | 4.3 to 5.3% |
| Container Type | Plastic bottle |
| Density | 1.294 g/cm3 (20°C) |
| For Use With (Application) | Automatic washing |
| Volume (Metric) | 5 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction