missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing EK-i Series Compact Balance
EK-i Series Compact Balances feature a compact rugged design, reliable SG weighing technology, and versatile single and triple weighing ranges.
Brand: A&D Weighing EK-12Ki
471.30 EUR valid until 2024-12-31
Use promo code "21987" to get your promotional price.
This item is not returnable.
View return policy
Description
- EC Type approved (EK-610i-EC, EK-6100i-EC)
- Standard RS-232C interface
- Large LCD display with backlight
- Compact design
- GLP compliant
- Overload protection
- Standard comparator function
- Optional rechargeable battery pack
- 9 Weighing units plus count and percentage mode
- Counting function with Automatic Counting Accuracy Improvement (ACAI)
- Full digital calibration with optional user definable mass setting
Specifications
GLP/GMP/ISO | |
12,000 g | |
1 g | |
EK-12Ki |
RS-232 C | |
Backlit LCD | |
ABS, Stainless Steel | |
110/240 V to adapter (9 V, 670 mA), Ni-MH battery Pk. (option) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction