missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Eurostar Digital Laboratory Stirrer
GREENER_CHOICE

Automatically adjusts the stirring speed through microprocessor controlled technology within the speed range of 0/30 - 2000 rpm. IKA™ Eurostar Digital Laboratory Stirrer includes safety circuits to ensure automatic cut-off in anti-stall or overload conditions. Variations are automatically adjusted to guarantee a constant speed even with changes in viscosities of the sample.

Brand:  IKA™ 0004442000

766.32 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 13460567

  • 1246.00€ / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Récupel-bijdrage uitgesloten

Description

Description

Laboratory stirrer designed for simple stirring tasks.
  • Automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 - 2000 rpm.
  • Safety circuits installed ensures automatic cut-off in anti-stall or overload conditions.
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically to guarantee a constant speed even with changes in viscosities of the sample.
  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
Specifications

Specifications

0/30 to 2000 rpm
Digital
208 mm
248 mm
86 mm
DIN EN 60529
Eurostar 20 digital
20 Ncm
10,000 mPas
15 L
100/115/230 V
11 mm
16 mm
50/60 Hz
Alu-Cast Coating/Thermoplastic Polymer
IP40
Stirrer
4.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.