missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 60 Control Overhead Stirrer
GREENER_CHOICE

Universal laboratory stirrer designed with a removable wireless controller and a digital TFT display.

Brand:  IKA™ 0004440000

1923.96 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 13480567

  • 2647.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: IKA, EUROSTAR, 60, control, pverhead, stirrer

Requires : IKA, EUROSTAR, 60, control, pverhead, stirrer

Description

Description

  • Comes equipped with a RS 232 and a USB interface to control and document all parameters
  • An integrated torque trend display is provided for the measurement of viscosity changes
  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery

IKA, EUROSTAR, 60, control, pverhead, stirrer

Order Info

IKA, EUROSTAR, 60, control, pverhead, stirrer

Certifications

IKA, EUROSTAR, 60, control, pverhead, stirrer

Compliance

IKA, EUROSTAR, 60, control, pverhead, stirrer

Services

IKA, EUROSTAR, 60, control, pverhead, stirrer

Specifications

Specifications

30 to 2000 rpm
TFT
176 w
86 mm
50/60 Hz
0.5 to 10 mm
Alu-Cast Coating/Thermoplastic Polymer
Brushless DC
60 Ncm
40 L
230 V
267 mm
230V, 50/60Hz, 176w
EU
RS 232 and a USB interface
EUROSTAR 60 Control
-10°C to +350°C
50,000 mPas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.