missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 40 Digital Overhead Stirrer
GREENER_CHOICE

Product Code. p-7163873 Shop All IKA Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 13440567

Brand: IKA™ 0004444000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Universal laboratory stirrer designed for simple stirring tasks for quantities up to 25 L (H2O).

  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
TRUSTED_SUSTAINABILITY

Specifications

Speed 0/30 to 2000 rpm
Capacity 25 L
Display Digital
Voltage 100/115/230 V
Depth (Metric) Interior 208 mm
Diameter (Metric) Shaft 11 mm
Height (Metric) 248 mm
Top Plate Diameter (Metric) 16 mm
Width (Metric) 86 mm
Frequency 50/60 Hz
Plug Type EU
Certifications/Compliance DIN EN 60529
Material Alu-Cast Coating/Thermoplastic Polymer
Model Eurostar 40 digital
Protection Class IP40
Torque 40 Ncm
Type Stirrer
Viscosity 30,000 mPas
Weight (Metric) 4.4 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.