missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 200 Control Overhead Stirrer
GREENER_CHOICE

Product Code. 13420577 Shop All IKA Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 13420577

Brand: IKA™ 0003992000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Extremely powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H2O).

  • Designed with a removable wireless controller and a digital TFT display
  • Automatically adjusts the speed through microprocessor controlled technology within the speed range
  • The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters
  • An integrated torque trend display is provided for the measurement of viscosity changes
  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
TRUSTED_SUSTAINABILITY

Specifications

Speed 6 to 2000 rpm
Capacity 100 L
Display TFT
Voltage 230 V
Wattage 130 w
Height (Metric) 297 mm
Width (Metric) 91 mm
Electrical Requirements 230V, 50/60Hz, 130w
Frequency 50/60 Hz
Plug Type EU
Model EUROSTAR 200 Control
Temperature Range (Metric) -10°C to +350°C
Torque 200 Ncm
Viscosity 100,000 mPas
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.