missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ES Series FMS Lab Freezers

The new Thermo Scientific™ ES Series FMS Lab Freezers are ideal for storing potentially flammable material in general laboratory settings. Household and commercial freezers are not suitable for such material: they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit.

Brand:  Thermo Scientific™ 98F-AXV-TS

 View more versions of this product

Product Code. 16681074

  • 1485.12€ / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Reduce risk of accidental explosion and associated sample damage. The new Thermo Scientific™ ES Series FMS Lab Freezers are ideal for storing potentially flammable material in general laboratory settings. Household and commercial freezers are not suitable for such material: they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit. These freezers have been constructed without components that could trigger an explosion or fire of the materials inside.

  • Integrated controller
  • Digital display
  • High- and low-temperature alarms
  • Door ajar alarm
  • Remote alarm contacts
  • Standard door locks
  • Access ports
  • CE/ATEX marked
  • Reversible doors
  • Hydrocarbn refrigerants
  • HCFC and CFC free insulation
Ordering Information: Available in 50Hz regions only; not available in North America and other 60Hz regions.

    Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Corrosion-resistant, Spark-proof
98 L
R600a
3
CFC-free, HCFC-free
Undercounter
1, 16 mm Side-Access Port
Alarm
44 cm
65 cm
42 cm
230 V
50 Hz
3.5 cu. ft.
-10°C to -26°C
Hinged
Scratch-resistant Painted Steel
CE
Digital
Automatic
65.8 cm
85 cm
59.9 cm
EU
230 V, 50Hz
41.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

FMS units are not designed for use in Class I, Zone 0 or Zone 1 applications which require an explosion-proof unit.