missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ ES-20/80 Orbital Shaker-Incubator
ES-20/80 Orbital shaker-incubator, compact, Bluetooth, 50 - 400 rpm, +25 -+80°C. Order platforms separately.
Brand: Grant Instruments™ ES-20/80 EURO
5373.66 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- The advanced ES-20/80 shaker-incubator is designed for biotechnological and pharmaceutical laboratories.
- The temperature range is from 5 °C above ambient up to +80 °C with temperature uniformity of ±0.3 °C at 37 °C . The ES-20/80 has a settable speed control range of 50 - 400 rpm (in 10 rpm increments).
- The inner chamber is made of stainless steel. State-of-the-art motor, thermal insulation materials and parameter PID control decrease the energy consumption and make the shaker-incubator highly energy efficient despite its relatively large size.
- Up to 3 units can be stacked, which enables you to save space. The new clear touchscreen display and simple interface provides a clear and intuitive control of parameters.
- It also allows data logging, storage, and display over time.
- Bluetooth™ connectivity to PC allows for data management, data logging, parameter control and profiling in the included software.
- Available with 5 interchangeable platforms and stacking kits. Must be ordered separately.
- Applications:
- Microbial and cell culture cultivation;
- Protein expression;
- Solubility studies;
- General mixing in controlled conditions;
- Various other applications in the field of Life Science & Chemistry.
Specifications
120/230 V | |
Incubated Platform Shaker | |
±0.1°C at +37°C | |
460 x 350 x 400 mm | |
48 kg | |
Yes | |
No |
25°C to 80°C | |
EU Plug | |
230 V, 50/60 Hz | |
620 x 530 x 510 mm | |
ES-20/80 EURO | |
2 years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction