missing translation for 'onlineSavingsMsg'
Learn More

Brady™ EPREP Labels for M710 Printer

Product Code. 17898004
Click to view available options
Color:
Black
Green
Red
Silver
White
Yellow
Dimensions (LxW):
7.95 x 27 mm
12.45 x 27 mm
15 x 27 mm
15 x 45 mm
18 x 27 mm
18 x 35 mm
19 x 48 mm
40 x 30 mm
Width (English) Printable Area:
27 mm
30 mm
35 mm
45 mm
48 mm
Unit Size:
Pack of 100
Pack of 125
Pack of 150
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 17898004

Brand: Brady™ 312019

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

EPREP Printer Labels for use with Brady™ Printer M710.

  • Aggressive adhesive and solvent resistance makes them an ideal replacement for engraved tags
  • Service temperature of -40°C to +100°C

Specifications

Adhesive Type Permanent Acrylic, Foam-backed
Coating None
Color White
Finish Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Data and Telecommunications, Electrical Labeling, General Identification
For Use With (Equipment) M710, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -40°C
Quantity 100 Labels
Shape Rectangle
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (English) 0.0256 in.
Thickness (Metric) 0.65 mm
Dimensions (LxW) 40 x 30 mm
Length (English) 1.57 in.
Width (English) 1.18 in.
Width (Metric) 30 mm
Width (English) Printable Area 30 mm
Alternate Part Number M7-5-7593-WT
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.