missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5430 R - Refrigerated Microcentrifuge
BIOPHARMAGREENER_CHOICE

Product Code. 10165953 Shop All Eppendorf Products
Click to view available options
Capacity:
30 x 1.5/2.0 mL Tubes (w/ incl. rotor)
48 x 1.5/2.0 mL, (6 x 15/50 mL, 2 x MTP)
Voltage:
230 V
Controller Type:
Keypad
Knob
Rotor:
FA-45-30-11
Not Included
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10165953

Brand: Eppendorf™ 5428000015

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

The unique cross-over refrigerated Eppendorf Centrifuge 5430 R combines the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, it can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

  • Remarkable versatility with 12 different rotors.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display.
  • 5 program keys for easy access to routine programs.
  • Saves up to 50 user-defined programs.
  • Automatic rotor recognition and imbalance detection for maximized operational safety.
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid.
  • The patented compressor technology reduces vibrations and protects your samples.
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
  • FastTemp pro™ function for programmable pre-cooling according to day and time.
  • ECO shut-off engages after 8 hours of nonuse to reduce energy consumption (37% overnight) and extend compressor life (can be deactivated in menu).
  • Built-in condensation drain to eliminate water accumulation.

Order Info

Dimensions: 16.8L x 13.2W x 10 in. H (42 x 33 x 25cm), Net weight: 63.8 lb. (29kg). Most models supplied with a rotor, other rotors are available separately.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 30 x 1.5/2.0 mL Tubes (w/ incl. rotor)
Max. Speed 14,000 rpm (w/ incl. rotor)
Max. RCF 20,817 x g (w/ incl. rotor)
Display Large, Brightly Lit LCD
Height (English) Exterior 11.7 in
Height (Metric) Exterior 29 cm
Timer 30 sec. to 99:59 hr., Continuous Run Function
Width (English) Exterior 15 in.
Width (Metric) Exterior 38 cm
Temperature Range -11°C to +40°C
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Includes 30 x 1.5/2.0 mL Fixed-angle Aerosol-tight Rotor
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
Ventilated No
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 34 x 42 x 25 cm (11.2 x 16.3 x 9.8 in.)
Controller Type Keypad
Wattage 1.050 W
Maximum Force Range 30,130 x g
Maximum Speed Range 17,500 rpm
Rotor Included Yes
Refrigerated Yes
Profile (Acceleration/Braking) Variable speed control from 100 to 17,500 rpm in 100 rpm increments
Run Time 30 sec. to 99 hr. 59 min. with HOLD
Standards EN ISO 12100, EN 50581, EN 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1 (refer to manual for more details)
Net Weight 63.8 lb. (29 kg)
Program Storage 50-program memory with 5 keys for one-touch recall of routine programs
Product Line Eppendorf 5430 R
Voltage 230 V
Rotor FA-45-30-11
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.