missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5430 - Microcentrifuge
BIOPHARMAGREENER_CHOICE

Product Code. 10286132 Shop All Eppendorf Products
Click to view available options
Capacity:
30 x 2 mL
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10286132

Brand: Eppendorf™ 5427000216

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Unique crossover model combines microcentrifuge capability with sophisticated features and controls.

Spins micro, PCR and cryogenic tubes like a microcentrifuge. Handles microplates and conical tubes like a larger centrifuge. Eight rotor options make this a versatile performer in the lab or coldroom. Ventilated.

  • Capacity: 300 mL (6 x 50 mL), 60 mL (30 x 2.0mL), or 2 x Microplates
  • Max. speed/RCF: 17,500rpm/30,130 x g
  • Menu-driven operation with large backlit LCD display
  • Variable speed control from 100 to 17,500 rpm in 100 rpm increments
  • Timer: 30 sec. to 99 hr. 59 min. with HOLD for continuous run
  • 50-program memory with 5 keys for one-touch recall of routine programs
  • Selectable menu language (English, French, Spanish or German)
  • 'At-Spin'' functions, adjustable end-of-run alarm, adjustable SHORT-SPIN, speed parameter lock
  • Compact footprint

Safety Features

  • Automatic rotor recognition with speed limitation
  • Load imbalance detection
  • One-finger lid closure
  • Soft brake function to protect delicate samples

TRUSTED_SUSTAINABILITY

Specifications

Capacity 30 x 2 mL
Max. Speed 17,500 rpm
Max. RCF 30,130 x g
Display LCD
Height (English) Exterior 10 in.
Height (Metric) Exterior 25 cm
Length (English) Exterior 16.8 in.
Length (Metric) Exterior 42 cm
Width (English) Exterior 13.2 in.
Width (Metric) Exterior 33 cm
Includes 30 x 2.0 mL Aerosol-tight Rotor
Safety Features Automatic rotor recognition with speed limitation. Load imbalance detection. One-finger lid closure. Soft brake function to protect delicate samples.
Ventilated Yes
Electrical Requirements 230 V 50 Hz
Controller Type Keypad
Maximum Force Range 30,000 to 39,999 x g
Maximum Speed Range 17,000 to 17,999 rpm
Rotor Included Yes
Refrigerated No
Profile (Acceleration/Braking) Variable speed control from 100 to 17,500 rpm in 100 rpm increments
Run Time 30 sec. to 99 hr. 59 min. with HOLD
Dimensions (HWD) 10 x 13.2 x 16.8 in. (25 x 33 x 42 cm)
Net Weight 63.8 lb. (29 kg)
Program Storage 50-program memory with 5 keys for one-touch recall of routine programs
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.