missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS
Shop All Thermo Scientific Products
Click to view available options
Volume (Metric):
2 mL
15 mL
50 mL
Color:
Blue screw cap
Clear screw cap
Quantity:
500
1000
Unit Size:
Pack of 1000
Pack of 500
Description
Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS sample preparation provide a reliable solution for your sample preparation needs. Featuring screw caps, these tubes help ensure secure sealing, and are designed for easy handling to fit your centrifugation needs.
- Compatible with QuEChERS sample preparation
- For use in centrifuges
- Secure sealing with screw caps
- Ideal for precise and efficient analysis of pesticides in foods
Specifications
Specifications
| Base Material | Polypropylene |
| Description | Empty Centrifuge Tubes for QuEChERS |
| For Use With (Application) | QuEChERS |
| Type | QuEChERS Sample Prep |
| Volume (Metric) | 15 mL |
| Quantity | 500 |
| Color | Blue screw cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction