missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elmasonic Select 120

Powerful and individual - these are the ultrasonic water baths of the Fisherbrand Select series. Equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the possibility to save up to 4 cleaning programs, heating, and tank volumes from 3 to 90 L, Fisherbrand Select devices are versatile.

Brand:  Fisherbrand™ 1106992-121

1288.80 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 17673795

  • 1835.00€ / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 37 kHz ultrasonic frequency (control range -2.5/+5.5 kHz)
  • 5 ultrasonic modes for need-based sound field distribution in the ultrasonic
    • Eco-mode: Gentle cleaning with quieter operation by running the sweep-mode at a slightly lower intensity
    • Sweep-mode: Even cleaning through even sound field distribution in the ultrasonic bath
    • Pulse-mode: Removal of even stubborn contamination through pulsating sound field distribution
    • Dynamic-mode: Combination of the ultrasonic modes sweep and pulse in order to increase the cleaning performance
    • Degas-mode: Quick degassing of the cleaning liquid and for special applications in the laboratory
  • 4 memory locations for cleaning programs, available via quick selection
  • Autostart function for temperature-controlled start of cleaning
  • Adjustable limit temperature from 40°C to 60°C (can be switched to °F)
  • Digital control unit with wipeable membrane keyboard and easy-to-read display for displaying all operating states
  • Optical and acoustic feedback, e.g. at the end of cleaning or when the limit temperature is reached
  • Pre-selection of cleaning time: Cleaning time adjustable between 1 min. and 6 hr.
  • Electronic temperature control adjustable in steps of 5°C from 25°C to 80°C (can be switched to °F; temperature tolerance -5°C/+8°C)
  • Setup menu for individual adjustment of the device functions
  • Dry run protection (except for Fisherbrand Select 500 and 900)
  • Automatic safety shutdown after 8 hr.
  • Splash-proof case and cleaning tank made of stainless steel
  • Shut-off valve on the side for emptying the cleaning tank via the outlet on the rear of the device (only for Fisherbrand Select 60 to 300)
  • Shut-off valve and outlet on the side of the device for emptying the cleaning tank (only for Fisherbrand Select 500 and 900)
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications

Specifications

Stainless Steel
12.9 L
2 Years From The Initial Operation, But No Longer Than 3 Years From The Production Date
Eco-Mode, Sweep-Mode, Pulse-Mode, Dynamic-Mode, Degas-Mode
37 kHz
40°C to 60°C
EU-Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.