missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Electrolyte for Galvanic Oxygen Sensors
Obtain measuring results using the electrolyte for self-stirring dissolved oxygen sensor StirrOx™ G for the measurement of the biochemical oxygen demand (BOD) according to the dilution method.
Brand: WTW™ 205217
84.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Electrolyte for Galvanic Oxygen Sensors
- For use with Galvanic oxygen sensors StirrOx™ G, CellOx™ 325, DurOx™ 325, TA 197 Oxi ConOx™ and MPP-350 D.O. module
- Includes 1 bottle with 50mL
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
100°C | |
Clear | |
Galvanic Oxygen Sensors StirrOx™ G, CellOx™ 325, DurOx™ 325, TA 197 Oxi ConOx™ and MPP-350 D.O. Module | |
Electrolyte | |
Bottle | |
Yes |
50 mL | |
3 mol/L | |
Electrolyte | |
1 Bottle with 50mL | |
12.4 (at 20°C) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction