missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Clear Pipette Tips
GREENER_CHOICE

These beveled point pipette tips are available in racks, stack racks, refills, or bags.

Brand:  Labcon™ 1060-960-006-9

37.67 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 16613952

  • 55.85€ / Pack of 960
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fits most standard 200 μL pipettes
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Sterile
Autoclavable
49.7 mm
ATP, RNase/DNase, and Endotoxin-free
Rack, 96
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
Universal Fit
Eclipse
Non-filtered
Clear
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Beveled
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions