missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 20-TF Food Temperature Data Logger
Brand: Ebro Electronic™ 1601-0010A
This item is not returnable.
View return policy
Description
Specifications
Datalogger, EBI 20-TF Food Temperature | |
Lithium | |
1 | |
IP 67 | |
NTC | |
0°C to 100°C | |
69 mm |
8000 Readings | |
1 Year | |
Factory Calibration certificate | |
EBI 20-TF | |
Reliable Temperature Recording, Core Temperature Measurement, Hot Serving Counters, Meals on Wheels, Catering in Hospital /Retirement Hom, According to DIN EN 12830 | |
69 x 48 x 22 mm | |
45 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction