missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One EASYstrainer Cell Strainer, for 50 mL Tubes

For fast and safe filtration of cell suspensions and primary cell isolates

169.00€

Specifications

For Use With (Application) Fast and safe filtration of cell suspensions and primary cell isolates
Product Type Cell Strainer
Sterility Sterile
For Use With (Equipment) Standard Tubes, 50 mL
View More Specs

Products 1
Product Code Brand Mesh Size Color Price Quantity & Availability  
Product Code Brand Mesh Size Color Price Quantity & Availability  
15391067
View Documents
Greiner Bio-One
542070
70 μm Blue
169.00€
Pack of 50
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Fits all standard 50mL tubes
  • Handle and mantle surface for improved aseptic handling
  • Venting slot between tube and filter for fast filtration
  • Three color-coded mesh sizes
  • No liquid overspill
  • Convenient blist
Specifications

Specifications

Fast and safe filtration of cell suspensions and primary cell isolates
Cell Strainer
Sterile
Standard Tubes, 50 mL
Videos
SDS
Documents

Documents

Product Certifications