missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EASY 50 R

Prepare program- controlled samples - achieve reproducible results. Sample preparation made easy. The Fisherbrand EASY series focuses on test sieve cleaning, HPLC solvent degassing and other lab applications, such as dissolving substances, producing emulsions and accelerating reactions.

Brand:  Fisherbrand™ 1120119-121

716.25 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 17952260

  • 1020.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz).
  • 4 ultrasonic modes for demand-oriented sound field distribution and sample preparation in the ultrasonic bath.
  • General cleaning sweep mode: General cleaning tasks. Ensures a more homogeneous distribution of cavitation (mechanical cleaning action) in the bath.
  • Sieve cleaning mode: Increased ultrasonic intensity for the most stubborn soiling, saves time. For optimal cleaning of test sieves.
  • Sample preparation mode: Sweep and pulse alternately for homogeneous and strong cleaning. For sample preparation such as mixing, dissolving, dispersing, cleaning, etc.
  • Degas mode: more effective, faster and more reliable. Fast degassing of HPLC solvents.
  • Electronic selector switches on wipeable membrane keypad and LED display of all operating states.
  • Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours).
  • Acoustic and optical signal at the end of cleaning.
  • Safety switch-off with wake-up function after 8 hours of inactivity in case of a brief interruption of the power supply.
  • Automatic shutdown of ultrasonic operation at a bath temperature >90°C.
  • Splash-proof housing and cleaning tray made of stainless steel.
  • Stopcock for emptying the cleaning tank via the drain at the rear of the unit (350 R).
  • Different fill level possible for different container sizes. Saving of water and medium (50 R).
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date.
Specifications

Specifications

0.63 to 0.68 A
Stainless Steel
220/240 V
6 L
240 mm
5.5 in.
EASY 50 R
Digital LED
1 to 30 min. and continuous
1.6 gal.
9.4 in.
295 x 345 x 345 mm
140 mm
EU-Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.