missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Dynabeads™ Protein A/Protein G and Magnet Starter Pack

The Dynabeads Protein A/Protein G and Magnet Starter Pack combines Dynabeads Protein A and Dynabeads Protein G magnetic beads for immunoprecipitation with the magnet preferred for use with 1.5 mL microcentrifuge tubes for purchasing convenience.

Brand:  Invitrogen™ 10015D

782.00 EUR valid until 2024-12-20
Use promo code "21651" to get your promotional price.


Product Code. 15700817

This item is not returnable. View return policy

Description

Description

Space-saving design with our smallest thermal cycler footprint

  • Flexible modular design saves space on deck
  • The separate control panel module provides flexibility when integrating on the robotic deck
  • Choice of 10 cm, 1 meter, and 3 meter cabling options

Automated lid and cycler features

  • 384-well block
  • The automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
  • The heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation

For Research Use Only. Not for use in diagnostic procedures.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Store Dynabeads at 2–8°C.
Magnet Starter Pack
Protein A/G
40 reactions
Immunoprecipitation
1 mL Dynabeads Protein A beads; 1 mL Dynabeads Protein G beads; 1 x DynaMag-2 magnet
DynaMag™, Dynabeads™
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.