missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Dynabeads™ Protein A and Magnet Starter Pack
The Dynabeads Protein A and Magnet Starter Pack combines Dynabeads Protein A magnetic beads for immunoprecipitation with the magnet preferred for use with 1.5 mL microcentrifuge tubes for purchasing convenience.
950.00€ - 1206.00€
Specifications
Product Type | Magnet Starter Pack |
---|---|
Ligand Type | Protein A |
Product Line | DynaMag™, Dynabeads™ |
Shipping Condition | Room Temperature |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15721657
|
Invitrogen™
10016D |
N/A
|
N/A | ||||||
15711657
|
Invitrogen™
10013D |
N/A
|
N/A | ||||||
Description
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- Separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10 cm,1 meter, and 3 meter cabling options
Automated lid and cycler features
- 384-well block
- Automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- Heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation
Specifications
Magnet Starter Pack | |
Protein A | |
DynaMag™, Dynabeads™ | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.