missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ TILT Thread Adaptor, GL 45 / GL 56, White PTFE

GL 45/GL 56 adaptor compatible with bottle top filter units.

Brand:  DWK Life Sciences 291195601

40.85 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


Product Code. 15563537

  • 46.25€ / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The re-usable adaptor (GL 45 external / GL 56 internal) allows the use of the DURAN™ TILT bottle with 45 mm filtration units for the filter sterilisation of cell culture media. Manufactured from inert PTFE; can be autoclaved and at 300°C.

  • The reusable adaptor (GL 45 external/GL 56 internal) allows the use of the DURAN™ TILT bottle with 45 mm filter units for the filter sterilisation of cell culture media
  • Allows any 45 mm filter units to be used with DURAN™ TILT bottle
  • Manufactured from inert PTFE
TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
PTFE
1/Pk.
Autoclavable
65 mm
Allows any 45 mm filter units to be used with DURAN™ TILT bottle; Vacuum filter sterilization
GL 45 / GL 56
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions