missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Single way Stopcock, ground, without key
Ground shut-off taps without tap plug.
Brand: DWK Life Sciences
93.20 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
DURAN™ single way stopcocks are designed for use as shut-off valves. Valves are better suited for fine dosing. Ground DURAN™ single way stopcocks can be combined with - DURAN™ tap plug with groove - Threaded tap plug - hollow DURAN™ tap plugs
- Ground shut-off taps without tap plug
- Glass articles for further processing
Specifications
6 mm | |
Borosilicate Glass (3.3) | |
21.5 NS | |
5/Pk. |
13 mm | |
Autoclavable | |
1.5 mm | |
Coarse dosing of liquids; Installation in glass apparatus and devices |