missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Single way Stopcock, ground and polished, without key
Ground and polished shut-off taps without plug for grease free operation.
Brand: DWK Life Sciences 286439001
This item is not returnable.
View return policy
Description
Ground and polished DURAN™ single way stopcocks are shut-off taps which are combined with PTFE valve plugs to allow grease free operation.
- Ground shut-off taps without tap plug
- Fat-free working through the polished tap surface
- Taper 1:10
- Glass articles for further processing
Specifications
2 mm | |
Borosilicate Glass (3.3) | |
12.5 NS | |
50/Pk. |
8 mm | |
Autoclavable | |
1.5 mm | |
Coarse dosing of liquids; Installation in glass apparatus and devices |