Learn More
DWK Life Sciences DURAN™ Optional Handle for Metal Dolly (stainless steel)
For Easy and Safe Transport of Large Glass Bottles around laboratory or production facility
540.00€ - 570.00€
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Material | Stainless Steel |
For Use With (Application) | Safe transport of laboratory bottles |
Quantity | 1 Ea. |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15859017
|
DWK Life Sciences
299038609 |
For The 10 L Metal Dolly |
540.00€
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
15869017
|
DWK Life Sciences
299039108 |
For The 20 L Metal Dolly |
570.00€
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
Ideal for users who have to handle large glass GL 45 laboratory bottles. The system was developed to help users safely handle the larger laboratory bottles, which can be heavy and difficult to move when filled with liquid. The DURAN™ GL 45 Bottle Carrying System is built around a specially designed GL 45 bottle collar that securely engages around the bottleneck. Anti-slip, high-strength polypropylene strapping holds the bottle body securely in place. One of the risks during transportation is accidental impact, and for this reason, a shock absorbing silicone rubber component protects the base of the bottle. All of the system components can be autoclaved, and cleaned while attached to the DURAN™ bottles. The product range consists of four, dedicated manual carriers for the 2, 5, 10 or 20 liter GL 45 glass lab bottles with optional metal dollies. The exact configuration offered depends on the bottle size: The 5-liter and 10-liter carrying system has a side handle that allows the contents to be safely poured in a controlled way. The 10 and 20 liter bottle carriers, feature two ergonomically shaped carrying handles to allow two-person lifting.
- Metal dollies allow bottles to be wheeled around laboratories or cleanrooms. Optional metal handles can be fitted to dollies.
Specifications
Not Autoclavable | |
Stainless Steel | |
1 Ea. |
White | |
Safe transport of laboratory bottles |