missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Multiport Connector GL 25 Cap, Red PBT, GL 25, 2, 3 or 4 Tubing Connectors
58.95 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
Description:
2-ports
3-ports
4-ports
Description
A convenient tubing connection system for use with DURAN™ GL 25 laboratory and media bottles. The bottle top adaptor facilitates the transfer of liquids within a closed and sterile system. The caps feature a GL 25 thread that fits 10 or 25 mL DURAN™ bottles, and are available with two tubing connectors. The barbed male tubing connector are made from a 316L stainless steel and will fit tubing with a 3.2 mm (1/8) inner diameter. Construction materials are certified as approved for food contact, and offer a high temperature resistance (up to 180°C). The caps are fully autoclavable (121°C / 15 minutes) and reusable.
- Available with 2, 3 or 4 barbed tubing ports
- Barbed male tubing connector are suitable for tubing with a 3.2 mm (1/8) inner diameter such as peristaltic pump tubing
- Caps have a GL 25 thread that fit the 10 or 25 ml DURAN™ bottles
Specifications
Description | 4-ports |
For Use With (Application) | Low volume sampling; Media supply for small bioreactors; Fed-batch bioreactor; Perfusion circuit with peristaltic pump tubing for cell culture; Oxygenation / aeration of very small samples; Bioreactor supply; Use in a chemistry micro-reactor |
Material | PBT, Stainless Steel (316L) |
Quantity | 1 Ea. |
Thread Size (Metric) | GL 25 |
Autoclavable | Autoclavable |
Diameter (Metric) | 33 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'